Shop PENDAFLEX
See all product information
Create Account
Hanging File Folders, Blue
- Mfr # PFXSER2BL
- Zoro # G422886098
product price:Â
$
21.49
/ea
Key Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Thickness
20 pt
Tab Cut
1/3
Accessibility
Book Fold
Material
20 pt. Pressguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXSER2BL
- Zoro #
- G422886098
- UPC #
- 078787012516
- Country of Origin
- Mexico
Dimensions
- Thickness
- 20 pt
- Expanded Width
- 2 in
- Sheet Size
- 9-1/2 in x 11-3/4 in
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Expanded Depth
- 2 in
- Paper Size
- Letter
- Fits Chest Size
- Reinforced and Rip-proof
Details
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Cut
- 1/3
- Accessibility
- Book Fold
- Material
- 20 pt. Pressguard
- Fastener Capacity
- 1 in
- Item
- Hanging File Folders
- Features
- Reinforced and Rip-proof
- Color
- Blue
- Number of Dividers
- 5
- Product Type
- Hanging File Folders
- Shell Material
- 20 pt. Pressguard
- Wire Color
- Blue
Description
Hanging File Folders, Height 8 1/2 in, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.