
HD Fastener Folder, 1/3-Cut Tab: Assorted, Expands 0.75", 2 Fasteners, Letter Size, Manila, 50PK
Mfr # 1006994
Zoro # G323334032
product price:Â $88.05
/pk 50, $1.76/ea
Free Shipping & Returns
Key Features
Expanded Width
3/4 in
Color
Manila
Tab Type
Top Tab
Material
Paper
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006994
Zoro #
G323334032
UPC #
78787069947
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Letter
Thickness
14 pt
Details
Item
Fastener Folder
Color
Manila
Tab Type
Top Tab
Material
Paper
Tab Cut
1/3-Cut
Number of Fasteners
2
Description
These fastener folders have thick, reinforced tabs that will better withstand wear and tear. Two embedded fasteners keep paperwork ordered and in place. The 1/3 cut tabs come in three different positions (left, right, center), so you can see all of your labeled tabs easily. Each folder fits letter-sized papers and is scored along the bottom for 0.75" expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.