
FOLDER, HANG, LGL, 2in-ASST, 25PK
Mfr # 4153X2ASST
Zoro # G123364628
product price:Â $84.25
/pk 25, $3.37/eaKey Features
Tab Cut
1/5
Features
Wear Resistant, Water Proof, Tear Proof
Color
Bright Green, Blue, Orange, Yellow, Red
Sheet Size
8-1/2 in x 14 in
Material
Pressboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4153X2ASST
Zoro #
G123364628
UPC #
78787482135
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 14 in
Details
Tab Cut
1/5
Features
Wear Resistant, Water Proof, Tear Proof
Color
Bright Green, Blue, Orange, Yellow, Red
Item
Hanging Folder
Material
Pressboard
Folder Capacity
2 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Description
Allows filing of thick documents, bulky catalogs, phone books and manuals, Polylaminate reinforced strips on folder top and bottoms, Includes Clear tabs and blank inserts, Pressboard reinforcing insert, Assorted colors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.