HD Pressboard End Tab Folders, Expands 2", 2 Dividers, 6 Fasteners, Letter, Green, 10PK

  • Mfr # 1006948

  • Zoro # G323334070


product price:  $65.85
/pk 10, $6.58/ea

Key Features

Fasteners per Divider
2
Expanded Width
2 in
Divider Color
Brown
Tab Cut
Straight
Number of Fasteners
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1006948
Zoro #
G323334070
UPC #
78787069480
Country of Origin
Mexico

Dimensions

Expanded Width
2 in
Thickness
25 pt
Size
Letter

Details

Item
Classification Folder
Fasteners per Divider
2
Divider Color
Brown
Color
Green
Tab Cut
Straight
Number of Fasteners
6
Divider Material
Pressboard
Tab Type
End Tab; Top Tab
Material
Pressboard
Number of Dividers
2

Description

These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight 25 pt. paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside. Keep your paperwork ordered and easy to find. These folders have end tabs so your labels are always in view (does not include sticker labels).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.