
HD Pressboard End Tab Folders, Expands 2", 2 Dividers, 6 Fasteners, Letter, Yellow, 10PK
Mfr # 1006949
Zoro # G623333391
product price:Â $65.85
/pk 10, $6.58/eaKey Features
Divider Color
Brown
Number of Fasteners
6
Material
Pressboard
Size
Letter
Tab Cut
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1006949
Zoro #
G623333391
UPC #
78787069497
Country of Origin
Mexico
Dimensions
Size
Letter
Expanded Width
2 in
Thickness
25 pt
Details
Item
Classification Folder
Divider Color
Brown
Number of Fasteners
6
Material
Pressboard
Color
Yellow
Tab Cut
Straight
Divider Material
Pressboard
Tab Type
End Tab; Top Tab
Fasteners per Divider
2
Number of Dividers
2
Description
These pressboard classification folders have fasteners to keep your documents in order and in place and dividers to categorize your paperwork. Made from heavyweight 25 pt. paper to better withstand wear and tear. Bonded fasteners keep paperwork ordered. Each folder is scored along the bottom so you can expand it to fit more paper inside. Keep your paperwork ordered and easy to find. These folders have end tabs so your labels are always in view (does not include sticker labels).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.