
HD Pressboard Fastener Folders, Straight Tab, Expands 2", 2 Fasteners, Legal, Light Green, 25PK
Mfr # 17185
Zoro # G123332900
product price:Â $83.45
/pk 25, $3.34/ea
Free Shipping & Returns
Key Features
Expanded Width
2 in
Color
Light Green
Tab Type
Top Tab
Material
Pressboard
Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
17185
Zoro #
G123332900
UPC #
78787171855
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Legal
Thickness
11 pt
Details
Item
Fastener Folder
Color
Light Green
Tab Type
Top Tab
Material
Pressboard
Tab Cut
Straight
Number of Fasteners
2
Description
Made from heavyweight pressboard to better withstand wear and tear. Each file folder is scored along the bottom so you can expand it to fit more paper inside. Sturdy fasteners hold papers securely. Durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.