FILE, EXPAND, LTR, A-Z, 21 PCKT

  • Mfr # ER17A

  • Zoro # G423364878


product price:  $36.55
/ea

Key Features

Accessibility
Top Load
Number of Pockets
21
Material
Red Fiber
Width
13-1/8 in
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER17A
Zoro #
G423364878
UPC #
78787225299
Country of Origin
Mexico

Dimensions

Width
13-1/8 in
Sheet Size
8-1/2 in x 11 in
Height
10-5/8 in
Depth
2-7/8 in

Details

Accessibility
Top Load
Number of Pockets
21
Item
Expanding File
Material
Red Fiber
Features
Reinforced Gusset, Preprinted, Burst Resistance, Tear Resistant
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Red Fiber

Description

Pre-printed dividers and tabs labeled A-Z, Features an open top with double-thick front and back for durability and quick filing access, Reinforced gusset tops prevent bursting and tearing, Leatherlike finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.