Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tabs, Legal Size, Redrope

  • Mfr # R219DHD

  • Zoro # G323333264


product price:  $27.55
/ea

Key Features

Number of Pockets
31
Color
Brown
Index
1 to 31
Tab Position
Left, Right
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R219DHD
Zoro #
G323333264
UPC #
78973704690
Country of Origin
Mexico

Dimensions

Width
15 in
Sheet Size
Legal
Height
10 in

Details

Number of Pockets
31
Item
Expanding File
Color
Brown
Index
1 to 31
Tab Position
Left, Right
Material
Redrope
Tab Cut
1/3-Cut
Tab Type
Top Tab

Description

File and store documents safely with the Pendaflex Heavy-Duty Expanding File. Featuring extra-thick, 80-pt soil-resistant covers and rip-proof Tyvek reinforcement along the top and bottom of each gusset, this file is built to last. Index features extra-large, 1/3-cut double-top tabs. Left tab position is pre-labeled, and the right tab position is customizable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.