
Manila End Tab Folders, Straight Tabs, Letter Size, 0.75" Expansion, Manila, 50PK
Mfr # 1007069
Zoro # G723334038
product price:Â $62.75
/pk 50, $1.26/eaKey Features
Expanded Width
3/4 in
Tab Cut
Straight
Size
Letter
Tab Material
Manila
Tab Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1007069
Zoro #
G723334038
UPC #
78787070691
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Letter
Details
Item
Folder
Tab Cut
Straight
Tab Material
Manila
Tab Color
Manila
Color
Manila
Tab Type
End Tab
Material
Manila
Description
Building blocks of an efficient open shelf filing system. End tab file folders feature a tab along the side of the folder for easy identification. They are perfect for shelves of filing systems. The end tab keeps labels in clear view.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.