
Manila Fastener Folders, 1/3-Cut Tabs, 1 Fastener, Legal Size, Manila Exterior, PK50 (Discontinued)
- Mfr # FM310EE
- Zoro # G7891697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FM310EE
Zoro #
G7891697
UPC #
78787203105
Country of Origin
United States
Dimensions
Size
Legal
Folder Size
Legal
File Size
Legal
Details
Item
Classification Folders
Color
Manila
Material
Manila
Paper Capacity
2"
Weight
5.18 lbs
Features
1/3-Cut Tabs
Cover Color
Manila
Cover Tab Position
Assorted
Cover Fasteners
1
Cover Fastener Capacity
2"
Cover Material
Manila
Total Number of Fasteners
1
Cover Tab Cut
1/3-Cut
Cover Tab Style
Top Tab
Total Number of Dividers
0
Tab Position
Assorted
Description
Keep documents safe, secure and properly filed with Pendaflex® Manila Fastener Folders. Super-thin fasteners on the inside face of the folders' covers accommodate two-hole punched papers, making it easy to subdivide documents and/or order them in sequential order as well as ensure that important documents remain in their proper place without unnecessarily bulking up files when the fasteners aren't required. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.
- Keep documents safe, secure and properly filed.
- Super-thin fasteners.
- Subdivide and/or order documents in sequential order.
- Under-cut front cover.
- Reinforced tabs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.