
Manila Fastener Folders, Straight Tab, Expands 2", 2 Fasteners, Letter Size, Manila, 50PK
Mfr # FM212
Zoro # G123332924
product price:Â $54.89
/pk 50, $1.10/eaKey Features
Expanded Width
2 in
Color
Manila
Tab Type
Top Tab
Size
Letter
Tab Cut
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FM212
Zoro #
G123332924
UPC #
78787202122
Country of Origin
Mexico
Dimensions
Expanded Width
2 in
Size
Letter
Details
Item
Fastener Folder
Color
Manila
Tab Type
Top Tab
Tab Cut
Straight
Number of Fasteners
2
Description
Keep documents safe, secure and properly filed with Pendaflex Manila Fastener Folders. Super-thin fasteners on the inside face of the folders' covers accommodate two-hole punched papers, making it easy to subdivide documents and/or order them in sequential order as well as ensure that important documents remain in their proper place without unnecessarily bulking up files when the fasteners aren't required. An under-cut front cover helps the back cover's reinforced tab stand out, making both labeling and in-cabinet referencing easier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.