This item is Discontinued.

Pendaflex Manila File Folders, 1/3-Cut Tabs: Center Position, Legal Size, 0.75" Expansion, Manila, 100PK 753 1/3-2

Manila File Folders, 1/3-Cut Tabs: Center Position, Legal Size, 0.75" Expansion, Manila, 100PK (Discontinued)

  • Mfr # 753 1/3-2
  • Zoro # G423333898
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
753 1/3-2
Zoro #
G423333898
UPC #
78787737204
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
Size
Legal

Details

Item
File Folder
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
1/3-Cut
Tab Position
Center
Tab Color
Manila
Tab Material
Manila

Description

This office essential goes beyond the basics with scoring above the fold for 3/4" expansion and undercutting at tab for increased indexing area. The ideal option for affordable, dependable everyday filing. 11 pt. Manila stock.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.