
Moisture-Resistant Expanding Wallet, 5.25" Exp, 1 Section, Elastic Band Closure, Letter, Brown, 10PK
Mfr # 1073G-OX
Zoro # G023332321
product price:Â $60.39
/pk 10, $6.04/eaKey Features
Number of Pockets
1
Expanded Width
5-1/4 in
Color
Brown
File Fastener Type
Elastic Band
Sheet Size
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1073G-OX
Zoro #
G023332321
UPC #
78787107311
Country of Origin
Mexico
Dimensions
Expanded Width
5-1/4 in
Sheet Size
Letter
Details
Item
Expanding Wallet
Number of Pockets
1
Color
Brown
File Fastener Type
Elastic Band
Description
Quickly and easily sort and store important documents with this expanding wallet. Storage is made easy with the full flap and secure elastic closure. Moisture-resistant, leather-like paper finish. Features reinforced gussets with rollover reinforcement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.