
Pressboard End Tab Folders, Straight Tab, Expands 2", 2 Dividers, 6 Fasteners, Letter, Red, 10PK
Mfr # 23216EE
Zoro # G623333988
product price:Â $74.19
/pk 10, $7.42/eaKey Features
Thickness
25 pt
Divider Color
Natural Brown
Size
Letter
Number of Dividers
2
Fasteners per Divider
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23216EE
Zoro #
G623333988
UPC #
78787232167
Country of Origin
Mexico
Dimensions
Thickness
25 pt
Size
Letter
Expanded Width
2 in
Details
Item
Classification Folder
Divider Color
Natural Brown
Number of Dividers
2
Fasteners per Divider
2
Divider Material
Kraft Paper
Color
Red
Tab Type
End Tab; Top Tab
Material
Pressboard
Tab Cut
Straight (Cover); 2/5-Cut (Divider)
Capacity
1 in
Number of Fasteners
6
Divider Fastener Capacity
1 in
Description
Get color-coding efficiency, pressboard durability and organizational ease all in one folder. Ideal for sequentially organizing case files, contracts, bids, invoices and more, Pendaflex Colored Pressboard End Tab Classification Folders feature super-strong pressboard covers, durable kraft dividers and embedded fasteners to ensure your paperwork remains safely contained. Distinctive exterior colors also enable color-coding by category to help streamline filing and improve file-retrieval times.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.