
Pressboard Folders, 2/5 Tab, Exp 2.5", 2 Full-Pocket Dividers, 6 Fasteners, Legal, Dark Green, 10PK (Discontinued)
- Mfr # 29083P
- Zoro # G423332839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29083P
Zoro #
G423332839
UPC #
78973290834
Country of Origin
Mexico
Dimensions
Expanded Width
2-1/2 in
Size
Legal
Thickness
25 pt
Details
Item
Classification Folder
Color
Dark Green
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Divider Color
Kraft
Number of Dividers
2
Number of Fasteners
6
Capacity
2 in
Divider Fastener Capacity
1 in
Tab Position
Right of Center
Divider Material
Kraft Paper
Fasteners per Divider
2
Description
The perfect project file, Pendaflex Pressboard Classification Folders with Full-Pocket Dividers are ideal for managing complex, subdivided files that contain important documents, forms, photos, drawings and supplemental materials that should not or cannot be punched. Each pocket divider is enclosed on three sides to keep its contents secure, and a thumb-cut notch on the pocket's front face helps make retrieve easy. To accommodate traditional subdivisions, two-prong fasteners are embedded on each pocket's front and back faces, and additional two-prong fasteners are embedded on the front and back covers' interior faces. Heavyweight pressboard covers and a gusseted, accordion-style spine provide the durability required for frequently referenced files.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.