Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Pressboard Top Tab Classification Folder, 2.5in Expan, 2 Divider, 6 Fastener, Letter, Green, 10PK 24133P

Pressboard Top Tab Classification Folder, 2.5in Expan, 2 Divider, 6 Fastener, Letter, Green, 10PK (Discontinued)

  • Mfr # 24133P
  • Zoro # G015960396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24133P
Zoro #
G015960396
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter

Details

Tab Position
Right of Center
Color
Green
Tab Type
Top Tab
Item
Top Tab Classification Folders
Divider Color
Kraft
Tab Cut
2/5-Cut
Material
25-pt. Pressboard

Description

Get color-coding efficiency, pressboard durability and organizational ease all in one folder. Ideal for sequentially organizing case files, contracts, bids, invoices and more, Pendaflex Colored Pressboard Top Tab Classification Folders feature super-strong pressboard covers, durable kraft dividers and embedded fasteners to ensure your paperwork remains safely contained. Going further, their distinctive exterior colors also enable color-coding by category to help streamline filing and improve file-retrieval times. Reinforced with color-matched, rip-proof tape, the folders' expansion gussets deliver reliable, long-lasting performance for even the heaviest files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.