
Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 2.5", 2 Dividers, 6 Fasteners, Legal, Light Green, 10PK
Mfr # 17176EE
Zoro # G823333634
product price:Â $42.25
/pk 10, $4.23/eaKey Features
Tab Cut
2/5-Cut
Divider Fastener Capacity
1 in
Divider Material
Kraft Paper
Fasteners per Divider
2
Size
Legal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17176EE
Zoro #
G823333634
UPC #
78787171763
Country of Origin
Mexico
Dimensions
Size
Legal
Thickness
25 pt
Expanded Width
2-1/2 in
Details
Item
Classification Folder
Tab Cut
2/5-Cut
Divider Fastener Capacity
1 in
Divider Material
Kraft Paper
Fasteners per Divider
2
Number of Fasteners
6
Color
Light Green
Material
Pressboard
Capacity
2 in
Number of Dividers
2
Tab Type
Top Tab
Divider Color
Kraft
Description
Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.