
Pressboard Top Tab Folders, 2/5-Cut Tab, Exp 3.5", 3 Dividers, 8 Fasteners, Letter, Dark Green, 10PK
Mfr # 24097
Zoro # G623334053
product price:Â $65.79
/pk 10, $6.58/eaKey Features
Fasteners per Divider
2
Divider Material
Kraft Paper
Material
Pressboard
Divider Color
Brown
Tab Cut
2/5-Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24097
Zoro #
G623334053
UPC #
78973240976
Country of Origin
Mexico
Dimensions
Thickness
25 pt
Size
Letter
Expanded Width
3-1/2 in
Details
Fasteners per Divider
2
Divider Material
Kraft Paper
Material
Pressboard
Divider Color
Brown
Tab Cut
2/5-Cut
Tab Type
Top Tab
Tab Position
Right of Center
Number of Fasteners
8
Item
Classification Folder
Number of Dividers
3
Color
Dark Green
Description
Distinctive colors enable easy color-coding, and durable pressboard covers ensure reliable performance. Strong kraft dividers allow you to subdivide documents, while Tyvek tape spines reliably expand with your projects. Embedded fasteners keep documents secure and allow you to file in sequential order. Scored tabs provide plenty of room for labels and hand-written titles. Undercut front covers streamline file reference and retrieval.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.