FOLDER, CLSSFCTN, 2DIVDRS, BE, 50PK

  • Mfr # FM213

  • Zoro # G423364229


product price:  $61.79
/pk 50, $1.24/ea

Key Features

Features
Reinforced Tab, Heavyweight Cover, Embossed, Durable
Fastener Capacity
2 in
Tab Type
Top
Material
Manila Paper
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM213
Zoro #
G423364229
UPC #
78787202139
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Thickness
11 pt

Details

Features
Reinforced Tab, Heavyweight Cover, Embossed, Durable
Fastener Capacity
2 in
Tab Type
Top
Material
Manila Paper
Item
File Folder
Number of Fasteners
2
Tab Cut
1/3
Color
Manila
Green Environmental Attribute
Sustainable Forestry Initiative Certified

Description

2in embedded fasteners for durability, Secures hole-punched papers for instant organization, Keeps busy files neat and tidy, in and out of the file drawer, 2/5-cut right-of-center tabs with 2 fasteners reinforced to last longer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.