Ready-Tab Reinforced Hanging File Folders, Letter Size, 1/3-Cut Tabs, White, 20PK

  • Mfr # 1006985

  • Zoro # G323333998


product price:  $35.29
/pk 20, $1.76/ea

Key Features

Width
9.56 in
Color
White
Size
Letter
Tab Cut
1/3-Cut
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1006985
Zoro #
G323333998
UPC #
78787069855
Country of Origin
United States

Dimensions

Width
9.56 in
Size
Letter
Height
13 in

Details

Item
File Folder
Color
White
Tab Cut
1/3-Cut
Tab Color
White
Compartments per Folder
1

Description

Built-in tabs are preattached - just lift and label. Polylaminate is reinforced across the top edge and bottom fold for superior durability. Write directly on the tabs or use the included sticker labels.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.