Recycled Hanging Folders, Letter Size, Standard Green, 1/5 Cut, Box of 25, 25PK
- Mfr # PFX 81602
- Zoro # G023724454
product price:Â
$
34.45
/pk of 25, $1.38/ea
Key Features
Includes
25 Hanging folders
Size
8.5 in x 11 in
Material
Paper, plastic, metal
Index Tab Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX 81602
- Zoro #
- G023724454
- UPC #
- 078787816022
- Country of Origin
- United States
Dimensions
- Size
- 8.5 in x 11 in
Details
- Includes
- 25 Hanging folders
- Material
- Paper, plastic, metal
- Index Tab Color
- Green
Description
Pendaflex Recycled Hanging Folders are a smart option for everyday filing. Standard green folders are made from 100% recycled fiber with 95% post-consumer fiber. Includes clear 1/5-cut tabs and inserts. Letter size. 25 Per box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.