
Reinforced End Tab Fastener Folders, Straight Tab, Expands 0.75", 2 Fasteners, Legal, Green, 50PK (Discontinued)
- Mfr # 1007059
- Zoro # G023334004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1007059
Zoro #
G023334004
UPC #
78787070592
Country of Origin
Mexico
Dimensions
Expanded Width
3/4 in
Size
Legal
Thickness
11 pt
Details
Item
Fastener Folder
Color
Green
Tab Type
End Tab
Material
Card Stock
Tab Cut
Straight
Number of Fasteners
2
Capacity
2 in
Description
Bring color-coding efficiency to your shelf files and speed up retrieval time! 2" capacity fastener in front and back interior covers organize documents. Bottom scored for 3/4" expansion. Standard 9 1/2" high front. Double-ply reinforced tabs are scored for label placement. 11 pt. stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.