
Reinforced File Pocket, 5.25in Expansion, Letter Size, Green
Mfr # 1534G GRE-10
Zoro # G222415375
product price:Â $2.29
/ea
Sold in multiples of 4 for $9.16
Key Features
Number of Pockets
0
Width
11-3/4 in
Expanded Width
5-1/4 in
Color
Green
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1534G GRE-10
Zoro #
G222415375
UPC #
078973153429
Country of Origin
Mexico
Dimensions
Width
11-3/4 in
Expanded Width
5-1/4 in
Sheet Size
Letter
Height
9-1/2 in
Details
Item
File Pocket
Number of Pockets
0
Color
Green
Tab Type
Top Tab
Material
Paper Stock
Tab Cut
Straight
Description
Vibrant colors make your files visible and easy to organize. Mylar reinforced gussets. Full length tab on back cover provides room for labels or hand-written titles. Scored front flap for easy access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.