Shop PENDAFLEX
See all product information
Create Account
RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box
- Mfr # RK153-1/3
- Zoro # G803703976
product price:Â
$
98.79
/ea
Key Features
Color
Magenta
Material
Kraft
Tab Cut
45294
Sheet Size
8 1/2" Width x 14" Length
Height
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK153-1/3
- Zoro #
- G803703976
- UPC #
- 78787033214
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Magenta
- Material
- Kraft
- Tab Cut
- 45294
- Features
- Tear Resistant
- Green Environmental Attribute
- Recycled
- Tab Position
- Assorted Position
- Accessibility
- Book Fold
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 1/2"
- Thickness
- 11 pt.
- Expansion Size
- 3/4"
- Folder Thickness
- 11 pt
Description
Designed to stand up to frequent handling. Reinforced tab and folder top provide extra durability and strength. 11 pt. Kraft stock offers extra resistance to smudging and moisture. Undercut front to increase indexing area. Scored for 3/4" expansion. Resists moisture. File Folder Type: Top Tab; Size: Legal; Folder Material: 11 pt. Kraft; Color(s): Brown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.