This item is Discontinued.

Pendaflex Tyvek-Reinforced File Pocket, 3.5" Expansion, Legal Size, Brown, 10PK C1526EHD-10

Tyvek-Reinforced File Pocket, 3.5" Expansion, Legal Size, Brown, 10PK (Discontinued)

  • Mfr # C1526EHD-10
  • Zoro # G123334058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1526EHD-10
Zoro #
G123334058
UPC #
78973152613
Country of Origin
Mexico

Dimensions

Expanded Width
3-1/2 in
Sheet Size
Legal

Details

Item
File Pocket
Number of Pockets
1
Color
Brown
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight

Description

Durable construction with rip-proof gussets lined with Tyvek. Front flap folds down for easy access. Scored front flap. Full-length tab on back cover provides room for labels or handwritten titles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.