Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uniframe Drawer Frames, Legal/Letter Size, 18in to 27in Long, Silver

  • Mfr # D602

  • Zoro # G315511168


product price: $37.65
/ea

Key Features

Color
Silver
File Size
Legal; Letter
Height
9.5 in
Material
Metal
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D602
Zoro #
G315511168
UPC #
51648006022
Country of Origin
Canada

Dimensions

File Size
Legal; Letter
Height
9.5 in
Width
12 in

Details

Color
Silver
Item
Metal Hanging File Folder Racks
Material
Metal

Description

Drawer frame for letter and legal size files. Rolled edge metal rail for easy use includes tool to shorten rails. Adjusts from 18 to 27.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.