Shop PENDAFLEX
See all product information
Create Account
Wave Pocket Folder, Manila, Pk15
- Mfr # 32900
- Zoro # G1978028
product price:Â
$
13.79
/pk of 10, $1.38/ea
Key Features
Number of Pockets
1
Width
9-1/4"
Material
11 pt. Stock
Size
Letter
Tab Cut
Untabbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32900
- Zoro #
- G1978028
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pocket Folder
- Number of Pockets
- 1
- Color
- Multicolor (Blue, Red, Yellow, Green, Violet)
- Material
- 11 pt. Stock
- Tab Cut
- Untabbed
- Features
- Acid-Free, Die-Cut Storage Pocket, Front Cut
- Product Type
- Pocket Folder
- Recycled Content
- 0% Fiber
- Sheet Standard
- Letter
- Business Card Holder
- Yes
- Assembly Required
- No
- Punched/Unpunched
- 3-Hole Punched
- Number of Sections
- 1
- Material Type
- Paper
- Shell Material
- 11 pt. Stock
- Wire Color
- Manila
- Traction Material
- 11 pt. Stock
Dimensions
- Width
- 9-1/4"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 in
- File Size
- Letter
- Thickness
- 11 pt.
- Outside Length
- 11 1/4"
- Overall Width
- 8 1/2 in
- Paper Size
- Letter
- Fits Chest Size
- Acid-Free, Die-Cut Storage Pocket, Front Cut
Description
Pocket Folder, Material 11 Pt. Manila, Color Manila, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.