Zoro Homepage

Flexible Hose Assy, 1-1/2x1-7/8 In, 18In L

  • Mfr # FTG-24-A-E-18

  • Zoro # G3317736


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
18 in
Fitting Type
MNPT x F JIC
Fitting Size
1-7/8 in x 1-1/2 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG-24-A-E-18
Zoro #
G3317736
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
18 in
Fitting Size
1-7/8 in x 1-1/2 in
FJIC Size (In)
1-7/8-12
Dia. (In.)
1-1/2
Static Min. Bend Radius (In.)
4
Length
18"
Pipe Size (In.)
1-1/2-11-1/2
Length (In.)
18
Dynamic Min. Bend Radius (In.)
12 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 7/8 in

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 472 psi, Temp. Range 1500 Degrees F, Standards ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT, Dynamic Min. Bend Radius (In.) 12 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.