Zoro Homepage

Flexible Hose Assy, 1/2-14 In, 24 In L

  • Mfr # FTG-08-A-A-CS-24

  • Zoro # G2367434


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Type
MNPT x MNPT
Fitting Size
1/2 in x 1/2 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG-08-A-A-CS-24
Zoro #
G2367434
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Size
1/2 in x 1/2 in
Pipe Size (In.)
1/2-14
Length (In.)
24
Length
24"
Dia. (In.)
1/2
Dynamic Min. Bend Radius (In.)
6 in
Static Min. Bend Radius (In.)
1.5
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Fitting Type
MNPT x MNPT
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
1500 Degrees F
Hose Tube Material
321 Stainless Steel
Hose Cover Material
304 Stainless Steel
Standards
ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT
Item
Flexible Metal Hose Assembly
Hose Material
321 stainless steel
Max. Temp. (F)
1500
Braid Material
304 Stainless Steel
Max. Working Pressure (PSI)
350
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
1,075 psi
Hose Fitting B Type
MNPT
Hose Fittings
Carbon Steel 1/2 in MNPT x Carbon Steel 1/2 in MNPT
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%)
For Media Type
Ethanol, Methanol, Antifreeze, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Ethyl Acetate, Biodiesel, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Motor Oil, E85, Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint, Air, Fuel Oil, LP Gas
Compatible Chemicals
Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, LP Gas, Methyl (Methanol), Motor Oil, Naphtha, Paint, Potassium Hydroxide (50%)

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,075 psi, Temp. Range 1500 Degrees F, Standards ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT, Dynamic Min. Bend Radius (In.) 6 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.