Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Hose Assy, 2 x 2-1/2 In, 18 In L

  • Mfr # FTG-32-A-E-18

  • Zoro # G2141431


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
18 in
Fitting Type
MNPT x F JIC
Fitting Size
2-1/2 in x 2 in
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG-32-A-E-18
Zoro #
G2141431
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
18 in
Fitting Size
2-1/2 in x 2 in
Dynamic Min. Bend Radius (In.)
15 in
Pipe Size (In.)
2-11-1/2
FJIC Size (In)
2-1/2-12
Length
18"
Length (In.)
18
Static Min. Bend Radius (In.)
5
Dia. (In.)
2
Hose Fitting B Size
2 in
Hose Fitting A Size
2 1/2 in

Details

Fitting Type
MNPT x F JIC
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
1500 Degrees F
Hose Tube Material
321 Stainless Steel
Hose Cover Material
304 Stainless Steel
Standards
ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT
Item
Flexible Metal Hose Assembly
Hose Material
321 stainless steel
Braid Material
304 Stainless Steel
Max. Working Pressure (PSI)
350
Max. Temp. (F)
1500
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
FJIC
Hose Fitting B Material
Carbon Steel
Hose Fittings
Carbon Steel 2-1/2-12 FJIC x Carbon Steel 2 in MNPT
Max. Working Pressure @ 70 F
516 psi
Hose Fitting B Type
MNPT
Compatible Chemicals
Not Recommended Chemicals
For Media Type
Ethanol, Methanol, Antifreeze, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Ethyl Acetate, Biodiesel, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Motor Oil, E85, Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint, Air, Fuel Oil, LP Gas

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 516 psi, Temp. Range 1500 Degrees F, Standards ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT, Dynamic Min. Bend Radius (In.) 15 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.