Temperature Control

  • Mfr # A19QSC-4

  • Zoro # G702203638


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps @ 240V AC
8 A
Overall Width
2 7/8 in
Locked Rotor Amps @ 120V
96 A
Temperature Scale
Fahrenheit/Celsius
Voltage
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19QSC-4
Zoro #
G702203638
UPC #
662011123927
Country of Origin
Mexico

Dimensions

Overall Width
2 7/8 in
Mounting Hole Diameter
1/4 in
Overall Height
6 5/8 in
Lead Length
240 in
Overall Depth
2 7/8 in
Capillary Length
20 ft
Capillary Length/Bulb Diameter
20 ft Capillary, 2 1/2 in x 1/4 in Bulb
Bulb Diameter
1/4 in
Bulb Length
2 5/8 in

Details

Item
Temperature Control
Full Load Amps @ 240V AC
8 A
Locked Rotor Amps @ 120V
96 A
Temperature Scale
Fahrenheit/Celsius
Voltage
120-277V AC
Contact Rating Resistive @ 240V
8 A
Backlit Screen
No
Full Load Amps @ 120V AC
16 A
Number of Cooling Stages
1
System Settings
Auto-Heat-Cool-Off
Display Type
Analog
Contact Rating Resistive @ 120V
16 A
Maximum Operating Temperature
140 Degrees F
Thermostat Type
Single Stage Electromechanical
Locked Rotor Amps @ 240V
48 A
Number of Switches
2
Housing Material
Plastic
Resistive Amps @ 208V AC
9 A
Standards
UL Listed
Electrical Connection Type
Screw Terminals
Switch Type
SPDT
Pilot Duty Rating
125A @ 24 to 600V AC
Compatible System Type
Cooling Tower Sump Heaters, Control of Heating or Ventilating Equiment
Backlit Screen Color
No
Minimum Control Temperature
0 Degrees F
Temperature settings per day
Manual Adjust
Maximum Control Temperature
190 Degrees F
Control Type
Dial
Switch Action
Close on Rise
Number of Heating Stages
1
Contact Rating Resistive @ 277V
6.9 A
Temperature Control Range
0 Degrees to 190 Degrees F
Application
Heat or Cool
Lead Material
Copper
Includes Positive Off
Yes
Temperature Differential
5+/-2 Degrees F
Operating Temperature Range
-26 Degrees to 140 Degrees F
Minimum Operating Temperature
-26 Degrees F
Number of Poles
1
Differential Type
Fixed
Enclosure NEMA Rating
4X
Shape
Rectangle
Changeover Type
Manual
Switch Type/Action
SPDT, Close on Rise
Enclosure Color
Gray
Fan Settings
No Fan Setting
Enclosure Material
Plastic
Stages
1H/1C

Description

Temperature Control

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.