Zoro Homepage

Lugs

  • Mfr # BCU-075

  • Zoro # G916132458


product price: $34.99
/ea

Key Features

Maximum Voltage
5 to 35 kV
Maximum Operating Temperature
90 Deg C
Color
Black
Series
BCU
Material
Tin Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCU-075
Zoro #
G916132458
UPC #
78503722022
Country of Origin
United States

Dimensions

Length
3-3/8 in

Details

Item
Splice Wire Connector
Maximum Voltage
5 to 35 kV
Maximum Operating Temperature
90 Deg C
Color
Black
Series
BCU
Material
Tin Plated Copper
Type
Short Barrel Splice, Crimp, Seamless, 1-Piece
Standards
UL 467/486A, CSA C22.2

Description

5 to 35 kV, 750 KCMIL, Black, Tin Plated, Copper, Short, Crimp, Seamless, 1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.