
Lugs EA
Mfr # BBCU-025
Zoro # G316132485
product price: $14.39
/eaKey Features
Type
Long Barrel Splice
Color
Yellow
Material
Tin Plated Copper
Maximum Voltage
5 kV
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBCU-025
Zoro #
G316132485
UPC #
78503721530
Country of Origin
United States
Dimensions
Length
3.38 in
Details
Item
Splice Wire Connector
Type
Long Barrel Splice
Color
Yellow
Material
Tin Plated Copper
Maximum Voltage
5 kV
Standards
UL, CSA
Description
3.38'' L, 5 kV, 250 KCMIL Copper Conductor, Yellow, Tin Plated Copper, Long Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.