
Lugs EA
Mfr # BBCU-2
Zoro # G516132476
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material
Tin Plated Copper
Maximum Voltage
5 kV
Color
Brown
Standards
UL, CSA
Type
Long Barrel Splice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBCU-2
Zoro #
G516132476
UPC #
78503721506
Country of Origin
United States
Dimensions
Length
2.63 in
Details
Item
Splice Wire Connector
Material
Tin Plated Copper
Maximum Voltage
5 kV
Color
Brown
Standards
UL, CSA
Type
Long Barrel Splice
Description
2.63'' L, 2 AWG, 5 kV, Brown, Tin Plated Copper, BBCU, Long Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.