Zoro Homepage

Lugs EA

  • Mfr # BBLU-025S

  • Zoro # G816129015


product price: $12.79
/ea

Key Features

Stud Size
1/2 in
Barrel Length
1.63 in
Max. Voltage
35 kV
Color
Yellow
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-025S
Zoro #
G816129015
UPC #
78503721637
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
1.63 in
Overall Length
3.38 in

Details

Max. Voltage
35 kV
Color
Yellow
Standards
UL, CSA
Material
Copper

Description

35 kV, 3.38'' L, 1/2'' Stud, 1.63'' Barrel, 1.25'' x 1.09'' x 0.16'' Pad, 250 KCMIL Copper Conductor, Yellow Color Code, Tin Plated Seamless Copper, 1-Hole, Long Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.