
Lugs EA
Mfr # BBLU-035D
Zoro # G816129435
product price: $21.19
/eaKey Features
Max. Voltage
35 kV
Stud Size
1/2 in
Barrel Length
2 in
Material
Copper
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLU-035D
Zoro #
G816129435
UPC #
78503721646
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
2 in
Overall Length
5.66 in
Details
Max. Voltage
35 kV
Material
Copper
Color
Red
Standards
UL, CSA
Description
350 KCMIL, 1/2'' Stud, 35 kV, 5.66'' L, 1.75'' Hole Space, Red, Copper Conductor, Tin Plated Seamless Copper, 2-Hole, Long, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.