Zoro Homepage

Lugs EA

  • Mfr # BBLU-065D

  • Zoro # G016129358


product price: $44.45
/ea

Key Features

Stud Size
1/2 in
Material
Copper
Barrel Length
2.81 in
Max. Voltage
35 kV
Overall Length
6.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLU-065D
Zoro #
G016129358
UPC #
78503721665
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
2.81 in
Overall Length
6.68 in

Details

Material
Copper
Max. Voltage
35 kV
Standards
UL, UL486A, CSA C22.2
Color
Pink

Description

1/2'' Stud, 35 kV, 650 KCMIL, Pink, Tin Plated, Copper, 2-Hole, Long Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.