Zoro Homepage

Lugs EA

  • Mfr # BCUA-2

  • Zoro # G116132487


product price: $10.25
/ea

Key Features

Length
2-3/8 in
Maximum Voltage
5 KV
Material
Tin Plated Aluminum
Standards
UL, CSA
Type
1-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCUA-2
Zoro #
G116132487
UPC #
78503722110
Country of Origin
United States

Dimensions

Length
2-3/8 in

Details

Item
Splice Wire Connector
Maximum Voltage
5 KV
Material
Tin Plated Aluminum
Standards
UL, CSA
Color
Pink
Type
1-Piece

Description

2.38'' L, 5 kV, 2 AWG Copper/Aluminum Conductor, Pink, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.