
Lugs EA
Mfr # BLUA-4/0S
Zoro # G516128608
product price: $20.75
/eaKey Features
Max. Voltage
35 KV
Stud Size
1/2 in
Barrel Length
1.28 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLUA-4/0S
Zoro #
G516128608
UPC #
78503723573
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
1.28 in
Overall Length
2.97 in
Details
Max. Voltage
35 KV
Material
Aluminum
Color
White
Standards
UL, CSA
Description
35 kV, 2.97'' L, 1/2'' Stud, 1.28'' Barrel, 1.2'' x 1.17'' x 0.3'' Pad, 4/0 AWG Copper/Aluminum Conductor, White Color Code, Tin Plated Seamless Aluminum, 1-Hole, Standard Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.