Zoro Homepage

Lugs EA

  • Mfr # S-10

  • Zoro # G316132577


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Type - Grounding Connector
Type S
Standards
UL 248-11, CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-10
Zoro #
G316132577
UPC #
78503759303
Country of Origin
United States

Details

Type - Grounding Connector
Type S
Standards
UL 248-11, CSA, CE

Description

125 VAC, 10 A, 10 kA Interrupt Rating, Rejection Base, Type S, Dual Element Time Delay, Plug Fuse 4 per Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.