
Other Power Distribution Contacts and Accessories
Mfr # SSS-8
Zoro # G616132628
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Standards
UL (Canada and US), UL 467
Conductor Size
3/0 AWG Solid to 4/0 AWG Stranded
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSS-8
Zoro #
G616132628
UPC #
78503765442
Country of Origin
United States
Dimensions
Conductor Size
3/0 AWG Solid to 4/0 AWG Stranded
Details
Standards
UL (Canada and US), UL 467
Material
Bronze
Description
5/8''-11 TPI x 1'' Stud, 35 kW, 3/0 AWG Solid/4/0 AWG Stranded Copper, Bronze, 1-Conductor, Male, Service Post Connector 25 per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.