Zoro Homepage

Aquagarden Fountain Nozzle Combo Kit

  • Mfr # 100549924

  • Zoro # G315683223


product price: $20.19
/ea

Key Features

Width
3.15 in
Length
8.268 in
Depth
5.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100549924
Zoro #
G315683223
UPC #
755349089031
Country of Origin
China

Dimensions

Width
3.15 in
Length
8.268 in
Depth
5.039 in

Description

Brand Name: Pennington *Cord Length: *Height: *Horsepower: *Housing Material: *Inlet Diameter: *Length: *Maximum Discharge Flow: *Maximum Pumping Height: *Number in Package: *Packaging Type: *Product Type: Fountain Nozzle Combo Kit *Pump Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.