Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 5W-20, Synthetic, Platinum, 1 Qt.

  • Mfr # 550022686

  • Zoro # G8580503


product price: $10.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550022686
Zoro #
G8580503
UPC #
071611915083
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
ISO Viscosity Grade
Not Specified
SAE Grade
5W-20
Specific Gravity
0.88 at 60 Degrees F
Pour Point
-30 Degrees F
Series
Platinum
Container Type
Bottle
Base
Synthetic
Application
Engine Oil
Timken OK Load
Not Specified
Dropping Point
Not Specified
Viscosity @ 100C
Not Specified
For Use With
Automotive Engines
Four-Ball Wear
Not Specified
Flash Point
536 Degrees F
Viscosity @ 40C
47
Base Oil
Full Synthetic
Features
Protects Against Frictional Wear
Viscosity @ 40 Deg C
47 cSt
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
5W-20
Base Formulation
Synthetic

Description

Engine Oil, Series Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Frictional Wear, Flash Point 536 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.