This item is Discontinued.

Penray Companies Pyle USA T51733 6.5 in. 360W Three-Way Speakers PL63BL

Pyle USA T51733 6.5 in. 360W Three-Way Speakers (Discontinued)

  • Mfr # PL63BL
  • Zoro # G415812462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL63BL
Zoro #
G415812462
UPC #
68888722131
Country of Origin
China

Description

Pyle's Blue Label series speakers don't just sound great - they look great too. Feast your eyes upon the azure curves of Pyle's Blue Label series and you'll agree. They're great replacements for your vehicle's factory speakers - you'll hear the difference immediately. Included in this package is a pair of round 6.5ft three-way 360 watt speakers - carrying the high mid and low end for a fuller range sound. The non-fatiguing butyl rubber surround keeps your speakers secure as well as extending the life of the product. A 1ft high-temperature ASV voice coil provides the richest sound ensuring low distortion and providing an open sound stage. The blue poly injection cone looks great and allows your music to resonate with full power. Features -One Pair 6.5ft' Three-Way Triaxial Speaker Systems -Non-fatiguing Butyl Rubber Surround -1ft' High Temperature ASV Voice Coil -Standard 6.5ft' Size Fits OEM Locations -Blue Poly Injection Cone -20 oz Magnet Structure -1ft' Neodymium Film Dome Midrange -3/4ft' Piezo Tweeter Specifications - Power Handling: 180 Watts Rms / 360 Watts Max - Impedance: 4 Ohm - Sensitivity: 89 Db - Frequency Response: 90Hz - 20Khz - Mounting Depth: 1.9ft' - Weight: 3.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.