This item is Discontinued.

Pentagon Safety Equipment BlackHawk, Disposable Gloves, 5 mil Palm, Nitrile, Yes, L, 1000 PK, Black N1S-5-MR

BlackHawk, Disposable Gloves, 5 mil Palm, Nitrile, Yes, L, 1000 PK, Black (Discontinued)

  • Mfr # N1S-5-MR
  • Zoro # G610062433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1S-5-MR
Zoro #
G610062433
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
5 mil
Length
8 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Yes
Series
BlackHawk
Features
Food Safe
Application
Cooking, cleaning
Glove Hand Style
Ambidextrous

Description

  • •5 Mils Nitrile Gloves, Latex Free, Powder Free, Full Palm Textured
  • •For when it really matters - Black Hawk Gloves are heavy-duty nitrile gloves with full palm texturing for better grip, measuring 9.5 inches from fingertip to glove cuff.
  • •Complies with FDA guidelines for direct food contact.
  • •Popular Applications: Food Handling & Processing, Barbecue, Automotive Maintenance, Emergency First Responders, Tattoo Parlors, Salons, and many other industrial uses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.