
5052 Pentagon Tool, Premium 2-Pack, Car Tire Dolly - Tire Skates
Mfr # 83-DT5502
Zoro # G314005903
product price: $65.99
/eaKey Features
Material
Alloy Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-DT5502
Zoro #
G314005903
UPC #
192664703967
Country of Origin
China
Details
Material
Alloy Steel
Color
Black
Description
Are you in need to free up space in your garage, shop or showroom? Need an easy way to move vehicles around? These commercial quality skates feature top grade steel, the most robust 3 castors available, and quick and easy assembly. Our skates have ball bearings on the swivel which all casters have and on the axle shaft. It rolls with less than 1/2 the force of a standard caster.
- •EXTRA LARGE: 12" x 16" solid steel plate with locking castors.
- •REPOSITION: One person can easily move or rotate a motorcycle, boat or trailer.
- •SPACE SAVING: Take back coveted floor space in your garage, shop or showroom. Easily move items into a corner or out of the way.
- •CONVENIENT: Integrated swivel handle makes it easy to carry the skate to your desired location.
- •PREMIUM QUALITY: 3 inch Premium Ball Bearing Locking Castors; Rated at 3,000 lbs (1,500 lbs per skate). These skates are built to last
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.