This item is Discontinued.

Pentair 34HP Pres WTR System 4075SS-01

34HP Pres WTR System (Discontinued)

  • Mfr # 4075SS-01
  • Zoro # G708262394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4075SS-01
Zoro #
G708262394
UPC #
22315381667
Country of Origin
Italy

Description

Simer Inline stainless steel ondemand 34 HP booster pump Will boost your incoming pressure by as much as 40 PSI, depending upon flow rate Perfect for homes or sprinkler systems that just need that extra pressure This stainless steel pump housing is on stable mounting base is 115V Includes 6 ft power cord, 1 in female national pipe thread intake and 1 in male national pipe thread discharge, maximum additional pressure 40 PSI boosts pressure from 10 PSI to 50 PSI, 20 PSI to 60 PSI, 30 PSI to 70 PSI and 40 PSI to 80 PSI,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.