
Captive Screws Electrical Enclosures, 18 in H, 10 in D, 16 in W (Discontinued)
- Mfr # D181610CHSCFGP
- Zoro # G505989197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D181610CHSCFGP
Zoro #
G505989197
UPC #
783510149659
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Material of Enclosure
Fiberglass
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Description
Hoffman d181610chscfgp wifi cab, type 4x, solid door, 18.00x16.00x10.00, fiberglass the fiberglass wifi cabinet is a secure, hinged enclosure that does not impede wifi or wlan signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. features: enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change scratch-resistant ge lexan margard windows are permanently bonded in place polyester mounting brackets and stainless steel attachment screws are provided with each enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel includes a 3/4-in. Plywood panel for mounting equipmentmargard is a trademark of general electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.