Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 1.5gpm, 31/4inDia

  • Mfr # EV969176

  • Zoro # G610854311


product price: $101.99
/ea
Sold in multiples of 6 for $611.94
Free Shipping & Returns

Key Features

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Minimum Temperature
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV969176
Zoro #
G610854311
UPC #
054568593030
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
10 1/4 in

Details

Application
Coffee Makers, Combi-Ovens, Food Service Steamers, Ice Makers
Flow Rate
1.5 gpm
For Use With
Filtration System
Service Life
6,000 gal
Minimum Temperature
35 Degrees F
Micron Rating
0.2 micron
Series
FC-S
Standards
NSF 42, NSF 53
Minimum Pressure
10 psi
Reduces
Chloramines, Chlorine Taste and Odor, Scale
Item
Quick Connect Filter
Maximum Temperature
100 Degrees F
Features
Deliver Quality Filtered Water with the Everpure FC-S Replacement Filter Cartridges, Proprietary Fibredyne II Filtration Media Effectively Inhibits the Growth of Bacteria on the Filter Media that can Decrease Product Life, Proprietary Fibredyne II Media Helps Reduce Chloramines, Scale Formation, Chlorine Taste and Odor, and Filters Particulates as Small as 0.2 Microns to Help Enhance Beverage Quality and Provide Optimum Equipment Performance
Filter Media
Carbon
Maximum Pressure
125 psi
Compatible Mfr. Model Number
QC7I, QL1, QL3B

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.2 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 10 1/4 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee Makers, Combi Ovens, Food Service Steamers, Standards NSF 42, NSF 53, Series FC-S, Compatible Mfr. Model Number QC7I, QL1, QL3B, Maximum Pressure 125 psi, Minimum Pressure 10 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.