Zoro Homepage

Quick-ConnectFilter, 2.5gpm, 31/4inDia

  • Mfr # EV961811

  • Zoro # G610534862


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee Makers, Food Service Steamers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
10,000 gal
Filter Media
Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV961811
Zoro #
G610534862
UPC #
054568554390
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Overall Height
20 3/4 in

Details

Application
Coffee Makers, Food Service Steamers
Flow Rate
2.5 gpm
For Use With
Filtration System
Service Life
10,000 gal
Item
Quick Connect Filter
Filter Media
Carbon
Series
CB5
Standards
NSF 42
Micron Rating
5 micron
Reduces
Chlorine Taste and Odor
Minimum Temperature
35 Degrees F
Features
Exclusive Precoat Filtration Provides Chlorine Taste and Odor Reduction and Filters Particulates as Small as 5 Microns, Maximize Equipment Longevity and Ensure Great-Tasting Beverages, Quality Water Begins with the Pentair Everpure CB5 Replacement Cartridges
Minimum Pressure
10 psi
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 2.5 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 10,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Coffee Makers, Food Service Steamers, Standards NSF 42, Series CB5, Maximum Pressure 125 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.